Cable, Communications, USB to ControlNet, 1 Port, 5VDC 75mA, 3.66m

Item #: 33062

Cat #: 1784-U2CN

UPC: 612598524839

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Communications, USB to ControlNet, RJ45, 1 Port, 5 Volt DC, 75 mA, 3.66 m, (12 Foot)

Overview

Cable, Communications, USB to ControlNet, RJ45, 1 Port, 5 Volt DC, 75 mA, 3.66 m, (12 Foot)
Also known as: 612598524839, 1784-U2CN

Specifications

Amps: 0.750
Type: Cable, Communications
Volts DC: 5
Length: 3.660 m
Amps: 0.750
Volts DC: 5
Type: Cable, Communications
Length: 3.660 m

Customer Reviews

No reviews for this product
(0)