Disconnect Switch, Enclosed, 40A, 500VAC, 6P, Red/Yellow Knob

Item #: 330572

Cat #: 194E-Y40-1756-6N

UPC: 662468863711

Sign In or Register to view pricing and more.
Documents & Guides
Switch. Disconnect, Enclosed, ABS Thermoplastic, 40 Amp, 500 Volt AC, 6 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount

Overview

Switch. Disconnect, Enclosed, ABS Thermoplastic, 40 Amp, 500 Volt AC, 6 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662468863711, 194E-Y40-1756-6N

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66
Volts AC: 500
Mounting: Base, DIN Rail
Poles: 6
Color: Red/Yellow
Amps: 40
Material: Thermoplastic
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Volts AC: 500
Poles: 6
Amps: 40
Family / Style: 194E
IP/NEMA Rating: IP66
Mounting: Base, DIN Rail
Color: Red/Yellow
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)