Compression Buttsplice, Copper, 400 MCM, Long Barrel

Item #: 330542

Cat #: YS32

UPC: 781810508404

Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 400 MCM, Long Barrel, 4.62 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Copper, Tin Plated, 400 MCM, Long Barrel, 4.62 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue
Also known as: 781810508404, YS32

Specifications

Color: Blue
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 400
Color: Blue
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 400

Customer Reviews

No reviews for this product
(0)