Reel-Fed Cable Ties, Barbed, Heat Stabilized Nylon, Black, 4" Length, 1000/PK

Item #: 33052

Cat #: PLT1.5M-XMR30

UPC: 074983548064

Sign In or Register to view pricing and more.
Documents & Guides
Reel-Fed Cable Ties, Barbed, Heat Stabilized Nylon, Black, 4" Length, 1.31" Max Bundle, for PAT1.5M and PAT1.5M-ATM System, 1000/PK

Overview

Reel-Fed Cable Ties, Barbed, Heat Stabilized Nylon, Black, 4" Length, 1.31" Max Bundle, for PAT1.5M and PAT1.5M-ATM System, 1000/PK
Continuously molded cable ties (up to 5,000 ties/reel) for high productivity and reduced downtime.
Also known as: 074983548064, PLT1.5M-XMR30

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 1.250 in
Type: Heat Stabilzed, Reel Fed
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 5.600 in
Family / Style: Pan-Ty®
Diameter Range: 1.250 in
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in
Type: Heat Stabilzed, Reel Fed

Customer Reviews

No reviews for this product
(0)