STARTER

Item #: 330511

Cat #: CR306D102

UPC: 783166359358

Documents & Guides
CR306, Three-Phase Magnetic Starters. NEMA Size: 2. NEMA Type 1. Motor full load current should not exceed continuous ampere rating of the starter.
Sign In or Register to view pricing and more.

No associated products found.

Overview

CR306, Three-Phase Magnetic Starters. NEMA Size: 2. NEMA Type 1. Motor full load current should not exceed continuous ampere rating of the starter.
Also known as: 783166359358, CR306D102

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Size: 2
Volts AC Control: 120
Poles: 3
Mounting: Surface
Type: Motor Starter
Volts AC: 600
Phase: 3
Amps: 45
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Size: 2

Customer Reviews

No reviews for this product
(0)