Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HRT 09300240441 HAN B HOOD TOP
Overview
HRT 09300240441 HAN B HOOD TOP
Also known as: 09300240441
Specifications
Type: | Switch |
Mounting: | Surface |
Color: | Natural |
Amps: | 15 |
Gangs: | 1 |
Material: | Brass |
Type: | Switch |
Color: | Natural |
Gangs: | 1 |
Mounting: | Surface |
Amps: | 15 |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)