This product has been discontinued.
Compact Fluorescent Lamp, Mini-Twist, 13W, 2700K
Item #: 330492
Cat #: CF13EL/MINI/827/CVP/6
UPC: 046135291203
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 29120
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 29120
Also known as: 046135291203, CF13EL/MINI/827/CVP/6
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Lumens: | 875 |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 875 |
Wattage: | 13 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)