Compression Lug, 2- Hole, 6 AWG, 1/2" Stud, Copper/Tin

Item #: 330472

Cat #: YA6C2LN

UPC: 781810501863

Sign In or Register to view pricing and more.
Compression Lug, 2-Hole, Short Barrel, 6 AWG, 1/2 Inch Stud, Copper/Tin

Overview

Compression Lug, 2-Hole, Short Barrel, 6 AWG, 1/2 Inch Stud, Copper/Tin
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810501863, YA6C2LN

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 6
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)