Compression Lug, 2-Hole, Copper, 1 AWG, 1/2" Bolt Holes, Green

Item #: 330451

Cat #: YA1C2LN

UPC: 781810500422

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 In Bolt Holes, 1-3/4 In Spacing, Coded Green, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 In Bolt Holes, 1-3/4 In Spacing, Coded Green, Peep Hole
Also known as: 781810500422, YA1C2LN

Specifications

Color: Green
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Volts AC: 600
Allowable Gauge Range: 1
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)