CU BUSBAR 1/4X4X10 22HOLE

Item #: 330441

Cat #: BBB14410C

UPC: 781810489338

Sign In or Register to view pricing and more.
Documents & Guides
Cu Bus Bar, 22 Holes, 10" L, 4" W, 1/4" T

Overview

Cu Bus Bar, 22 Holes, 10" L, 4" W, 1/4" T
Also known as: 781810489338, BBB14410C

Specifications

Material: Copper
Length: 10 in
Material: Copper
Length: 10 in

Customer Reviews

No reviews for this product
(0)