Universal Terminal, Aluminum, 2 Hole

Item #: 330384

Cat #: K11A36U2

UPC: 781810370285

Sign In or Register to view pricing and more.
Documents & Guides
Universal Terminal, Aluminum, 2 Hole, Two: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.

Overview

Universal Terminal, Aluminum, 2 Hole, Two: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
The Universal Terminal Adapter Allows You To Terminate multiple conductors onto equipment pads, panel boards, or switchgear.
Also known as: 781810370285, K11A36U2

Specifications

Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2 - 600
Mounting: 2-Hole
Stud Size: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 2 - 600

Customer Reviews

No reviews for this product
(0)