Sign In or Register to view pricing and more.
Documents & Guides
Burndy; Crimping Tool; Patriot; Battery Actuated, Hydraulic Self Contained; Weight: 10.9 Lb; Battery Type: Ni-mh; Battery Rated Capacity: 2.6 Amp-hr; Accessories: Pt208620 Lanyard, Wdietree W Die Holder, Bat18v Hi-capacity Replacement Battery, Patchgr18v (120 Vac) Charger; Recharge Time: Less Than 45 Mint; Covered Head: No; Battery Voltage: 18 V; Dieless: No; Number Of Conductors Accomidated (max): 8 Awg - 600 Kcmil Copper Stranded (ya, Ya-l,ys, Ys-l); 8 Awg - 350 Kcmil Flex;8 - 350 Kcmil Aluminum (ya-a And Ys-a); Die Accommodation: W Dies; Operating Pressure: 7800 Psi; Width: 3-1/2 In; Length: 14.5 In; Height: 13.75 In; Force Developed: 6 Ton; Operating Voltage: 18 Vdc
Overview
Burndy; Crimping Tool; Patriot; Battery Actuated, Hydraulic Self Contained; Weight: 10.9 Lb; Battery Type: Ni-mh; Battery Rated Capacity: 2.6 Amp-hr; Accessories: Pt208620 Lanyard, Wdietree W Die Holder, Bat18v Hi-capacity Replacement Battery, Patchgr18v (120 Vac) Charger; Recharge Time: Less Than 45 Mint; Covered Head: No; Battery Voltage: 18 V; Dieless: No; Number Of Conductors Accomidated (max): 8 Awg - 600 Kcmil Copper Stranded (ya, Ya-l,ys, Ys-l); 8 Awg - 350 Kcmil Flex;8 - 350 Kcmil Aluminum (ya-a And Ys-a); Die Accommodation: W Dies; Operating Pressure: 7800 Psi; Width: 3-1/2 In; Length: 14.5 In; Height: 13.75 In; Force Developed: 6 Ton; Operating Voltage: 18 Vdc
Also known as: 781810361276, PAT60018V
Specifications
Customer Reviews
No reviews for this product
(0)