![Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated](https://rexel-cdn.com/products/image.jpg?i=DDFDECE4-58B4-468E-A725-85AAEE60249F&f=420)
Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated
Item #: 33033
Cat #: 09300240520
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated, Single Locking Lever, Nema 4/4X/12, IP65
Overview
Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated, Single Locking Lever, Nema 4/4X/12, IP65
Also known as: 09300240520
Specifications
Size: | 24B |
Type: | Housing |
Material: | Aluminum |
Size: | 24B |
Material: | Aluminum |
Type: | Housing |
Customer Reviews
No reviews for this product
(0)