This product has been discontinued.

Slide Dimmer, 1000VA, Locator Light, TrueTouch, White
Item #: 330316
Cat #: TTM10-1LZ
UPC: 078477368633
Documents & Guides
True Touch Slide Dimmer, 1000VA, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Digital, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
True Touch Slide Dimmer, 1000VA, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Digital, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.
True Touch Preset Digital 1000VA (800W) Magnetic Low Voltage Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Also known as: 078477368633, TTM10-1LZ
Specifications
Type: | 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Digital |
Color: | Light Almond, Ivory, White |
Volts AC: | 120 |
Wattage: | 800 |
Type: | 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Digital |
Volts AC: | 120 |
Color: | Light Almond, Ivory, White |
Wattage: | 800 |
Customer Reviews
No reviews for this product
(0)