Toggle 3-Way AC Quiet Switch, 30A, 120/277V, Ivory

Item #: 330277

Cat #: 3033-2I

UPC: 078477361948

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Ivory

Overview

30 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Ivory
Also known as: 078477361948, 3033-2I

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 30
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Industrial Grade, Self-Grounding
Amps: 30
Color: Ivory
Volts AC: 120, 277
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)