2P 125A TYPE1 CKT BRKR

Item #: 330260

Cat #: TQL125S

UPC: 783164321333

Sign In or Register to view pricing and more.
Documents & Guides
2P 125A TYPE1 CKT BRKR

Overview

2P 125A TYPE1 CKT BRKR
Also known as: 783164321333, TQL125S

Specifications

Poles: 2
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Amps: 125
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)