Fluorescent Lamp, Safeline Coated, T8, 36", 25W, 3500K

Item #: 330208

Cat #: FO25/835/XP/ECO/SL

UPC: 046135222733

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, Safeline Coated, T8, 25 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 2130, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 22273* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Safeline Coated, T8, 25 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 2130, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 22273* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135222733, FO25/835/XP/ECO/SL

Specifications

Lumens: 2130
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2130
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Wattage: 25
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)