Overview
Angled Blank Panel, 2RU
Angled Blank Panel, 2RU
Also known as: 078477346129, 49254-BA2
Specifications
Mounting: | Rack |
Size: | 2RMU |
Type: | Blank, Angled |
Color: | Black |
Material: | Steel |
Mounting: | Rack |
Type: | Blank, Angled |
Material: | Steel |
Size: | 2RMU |
Color: | Black |
Customer Reviews
No reviews for this product
(0)