Fluorescent Lamp, Extended Performance, T8, 48", 25W, 3500K

Item #: 330196

Cat #: FO32/25W/835/XP/XL/SS/ECO3

UPC: 046135222221

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance, Long Life, Supersaver, T8, 25 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 2400, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22222* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Long Life, Supersaver, T8, 25 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 2400, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22222* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135222221, FO32/25W/835/XP/XL/SS/ECO3

Specifications

Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Lumens: 2400
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2400
Light Technology: Fluorescent
Wattage: 25
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)