Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Red

Item #: 330194

Cat #: BISR250DB

UPC: 781810288061

Sign In or Register to view pricing and more.
Documents & Guides
Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Red Plastisol Covered Aluminum Body, For Direct Burial

Overview

Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Red Plastisol Covered Aluminum Body, For Direct Burial
Also known as: 781810288061, BISR250DB

Specifications

Color: Red
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 8 - 250
Color: Red
Standards: California Proposition 65
Allowable Gauge Range: 8 - 250
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)