Legend Plate, 30 x 40mm, 22.5mm Opening, Black, White Text

Item #: 33019

Cat #: 800F-11BE165

UPC: 781180188831

Documents & Guides
Legend Plate, 30 x 40 mm, 2 Piece, Snap In, Black, with White Text, "OFF-ON", 22.5 mmm Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, 30 x 40 mm, 2 Piece, Snap In, Black, with White Text, "OFF-ON", 22.5 mmm Opening
Also known as: 781180188831, 800F-11BE165

Specifications

Family / Style: 800F
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Clip
Amps: 0.300
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Family / Style: 800F
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 20 kA
Class: RK5
Volts DC: 300
Amps: 0.300
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)