Ground Connector / Water Pipe Clamp, 5", 4 AWG - 4/0 AWG

Item #: 330128

Cat #: GAR3905

UPC: 781810234044

Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 5 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 5 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Type GAR-BU is a high-conductivity copper ground connector for connecting a small to medium range copper ground conductor to water pipe as well as structural and reinforcing rod shapes. Universal acceptance of several sizes of cylindrical shapes makes this suitable for industrial construction and maintenance work as well as cathodic protection. Cable clamp swivels to permit parallel grounding of one pipe or 90° degree cable run for grounding several parallel pipes.
Also known as: 781810234044, GAR3905

Specifications

Material: Copper
Diameter: 4 in
Standards: California Proposition 65
Allowable Gauge Range: 4 - 4/0
Material: Copper
Standards: California Proposition 65
Diameter: 4 in
Allowable Gauge Range: 4 - 4/0

Customer Reviews

No reviews for this product
(0)