Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud.
Overview
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud.
Also known as: 781810234013, GAR3902
Specifications
Diameter: | 1 in |
Material: | Copper, Steel |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 4/0 |
Diameter: | 1 in |
Standards: | California Proposition 65 |
Material: | Copper, Steel |
Allowable Gauge Range: | 4 - 4/0 |
Customer Reviews
No reviews for this product
(0)