Proximity Sensor, Inductive, 12mm, 20-250VAC, 2 Wire

Item #: 33012

Cat #: 872C-A2N12-A2

UPC: 662468272896

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 2-Wire AC, 12 mm Tubular, 20 - 250 Volt AC, 2 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection

Overview

Proximity Sensor, Inductive, 2-Wire AC, 12 mm Tubular, 20 - 250 Volt AC, 2 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection
Also known as: 662468272896, 872C-A2N12-A2

Specifications

Type: Inductive, Proximity Sensor, 2 Wire AC
Amps: 0.200
Diameter: 12 mm
Range: 2 mm
Material: Brass
IP/NEMA Rating: IP67
Type: Inductive, Proximity Sensor, 2 Wire AC
Diameter: 12 mm
Material: Brass
Amps: 0.200
Range: 2 mm
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)