Fluorescent Lamp, Extended Performance, T8, 96", 59W, 3000K

Item #: 330116

Cat #: FO96/830/XP/ECO

UPC: 046135220364

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, T8, 59 Watt, 3000K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22036* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 59 Watt, 3000K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22036* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135220364, FO96/830/XP/ECO

Specifications

Lumens: 6100
Color Temperature: 3000 (Warm White)
Wattage: 59
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Lumens: 6100
Wattage: 59
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Material: Glass
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)