Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 8 AWG

Item #: 330082

Cat #: YAZ8C2TC38

UPC: 781810227589

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810227589, YAZ8C2TC38

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 8
Color: Red
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)