Sign In or Register to view pricing and more.
Documents & Guides
21874 U BENT OCTRON FLRLAMP *Sylvania Part # 21874* *** Not for Sale in Vermont due to State Regulations ***
Overview
21874 U BENT OCTRON FLRLAMP *Sylvania Part # 21874* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135218743, FBO24/830
Specifications
Wattage: | 24 |
Color Temperature: | 3000 (Warm White) |
Diameter: | 1 in |
Color Rendering Index (CRI): | 82 |
Light Technology: | Fluorescent |
Wattage: | 24 |
Diameter: | 1 in |
Light Technology: | Fluorescent |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Customer Reviews
No reviews for this product
(0)