Multi-Tap Connector, Double Side Entry, 2-Port, Insulated, Clear
Item #: 330076
Cat #: BITO600
UPC: 781810225264
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Multi-Tap Connector, Double Side Entry, 2-Port, Wire Range: 4 AWG - 600 MCM, Amp Rating: 420, 600 Volt, Insulated, Color: Clear, Material: Aluminum
Overview
Multi-Tap Connector, Double Side Entry, 2-Port, Wire Range: 4 AWG - 600 MCM, Amp Rating: 420, 600 Volt, Insulated, Color: Clear, Material: Aluminum
Also known as: 781810225264, BITO600
Specifications
Standards: | California Proposition 65 |
Wire/Cable Openings: | 2 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)