Multi-Tap Connector, 8-Port, Clear, Insulated, 4 AWG - 600 MCM, 2-Sided

Item #: 330069

Cat #: BIBD6008

UPC: 781810224199

Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 8 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Tap Connector, Aluminum, Insulated, 8 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated.
Burndy's plastisol covered aluminum multi-tap connectors are for indoor use only and are rated for copper or stranded aluminum wire.
Also known as: 781810224199, BIBD6008

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 8
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 8
Volts AC: 600
Allowable Gauge Range: 4 - 600

Customer Reviews

No reviews for this product
(0)