Multi-Tap Connector, Aluminum, Insulated, 4 AWG to 600 MCM

Item #: 330053

Cat #: BIBS6003

UPC: 781810224106

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 4 AWG to 600 MCM, 600 Volt AC, AL/CU Rated.

Overview

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 4 AWG to 600 MCM, 600 Volt AC, AL/CU Rated.
Also known as: 781810224106, BIBS6003

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 3
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 4 - 600

Customer Reviews

No reviews for this product
(0)