Multi-Tap Connector, Insulated, 10 AWG - 250 MCM

Item #: 330044

Cat #: BIBD2502

UPC: 781810224052

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Type BIBD-FX Multi-Port, Double-Sided Tap connectors for quick, easy tap connections for code and flex conductor. UL486B Listed. Dual-rated AL9CU for any stranded copper or stranded aluminum applications. 600 Volt, 90° C. The UNITAP™ line for code and flex conductor features color-coordinated conductor port caps that display the wire range and classes of conductor accepted by the specific connector. The screw port caps show the installation torque information for quick and easy reference during installation.
Also known as: 781810224052, BIBD2502

Specifications

Color: Clear
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 250
Color: Clear
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250

Customer Reviews

No reviews for this product
(0)