Deep Strut, 1 5/8" X 1 5/8", 7/8" KNOCKOUTS, 12 GA, 240", GLV

Item #: 330043

Cat #: B22KO6-240GLV

UPC: 781011212353

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 240" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, K06 Hole pattern, B22 Deep Strut type, Pre-galvanized

Overview

Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 240" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, K06 Hole pattern, B22 Deep Strut type, Pre-galvanized
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011212353, B22KO6-240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)