Multi-Tap Connector, 4-Port, Insulated, Clear, 10 AWG - 250 MCM, 1-Sided

Item #: 330042

Cat #: BIBS2504

UPC: 781810224014

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 4 Port, 1 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 1 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Also known as: 781810224014, BIBS2504

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250
Wire/Cable Openings: 4
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 10 - 250

Customer Reviews

No reviews for this product
(0)