Multi-Tap Connector, 6-Port, Clear, Insulated, 14 - 2/0 AWG, 2-Sided

Item #: 330040

Cat #: BIBD2/06

UPC: 781810223970

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Also known as: 781810223970, BIBD2/06

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Wire/Cable Openings: 6
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 6
Volts AC: 600
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)