22IN T5 FLUOR UNDERCAB

Item #: 330

Cat #: UFL22-WH

UPC: 661209070722

Sign In or Register to view pricing and more.
22" 14W T5 HE Fluorescent Undercabinet

Overview

22" 14W T5 HE Fluorescent Undercabinet
Also known as: 661209070722, UFL22-WH

Specifications

Type: Undercabinet Light
Volts AC: 120
Color: White
Wattage: 14
Length: 22.750 in
Type: Undercabinet Light
Color: White
Length: 22.750 in
Volts AC: 120
Wattage: 14

Customer Reviews

No reviews for this product
(0)