Heat Shrink, Heavy-Wall, 2/0 AWG - 350 MCM, 48", Black
Item #: 329999
Cat #: HSB150H48PF5
UPC: 781810214916
Sign In or Register to view pricing and more.
Heat Shrink, 1.5 inch, 2/0 to 350 MCM, Heavy Wall, 4 Foot, Black, Maximum Rating: 1000 Volt, Shrink Ratio 3:1
Overview
Heat Shrink, 1.5 inch, 2/0 to 350 MCM, Heavy Wall, 4 Foot, Black, Maximum Rating: 1000 Volt, Shrink Ratio 3:1
Also known as: 781810214916, HSB150H48PF5
Specifications
Diameter: | 1 in |
Color: | Black |
Length: | 4 ft |
Diameter: | 1 in |
Length: | 4 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)