Meter Stack Module, 800A, 4 x 200A Socket, 1PH, Ringless, NEMA 3R

Item #: 329985

Cat #: TMPR8420R

UPC: 783164210453

Documents & Guides
Meter Stack Module, 800 Amp Total, 4 x 200 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Stack Module, 800 Amp Total, 4 x 200 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Also known as: 783164210453, TMPR8420R

Specifications

Amps: 200, 800
Sockets: 4
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 800
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 4
Phase: 1
Jaws: 4

Customer Reviews

No reviews for this product
(0)