Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 500 MCM

Item #: 329976

Cat #: YAZ342N

UPC: 781810208625

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810208625, YAZ342N

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Volts AC: 600 - 35kV
Color: Brown
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Volts AC: 600 - 35kV

Customer Reviews

No reviews for this product
(0)