Meter Stack Module, 1200A, 1 x 225A Socket, 1PH, Ringless, NEMA 3R

Item #: 329965

Cat #: TMPR12122R

UPC: 783164208740

Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack Module, 1200 Amp Total, 1 x 225 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R

Overview

Meter Stack Module, 1200 Amp Total, 1 x 225 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Also known as: 783164208740, TMPR12122R

Specifications

Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 1200, 225
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Phase: 1
Amps: 1200, 225
Sockets: 1

Customer Reviews

No reviews for this product
(0)