CF26DTEIN21W841SSECO 50/CS 1/SKU

Item #: 329960

Cat #: CF26DT/E/IN/21W/841/SS/ECO

UPC: 046135211027

Sign In or Register to view pricing and more.
Documents & Guides
Dulux 21W eXtended Life SuperSaver, triple CFL amalgum lamp, 4100K CCT, 82 CRI, for use with electronic and dimming ballast

Overview

Dulux 21W eXtended Life SuperSaver, triple CFL amalgum lamp, 4100K CCT, 82 CRI, for use with electronic and dimming ballast
Also known as: 046135211027, CF26DT/E/IN/21W/841/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1400
Shape: SLS (Triple Tube)
Wattage: 21
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Color Temperature: 4100 (Cool White)
Lumens: 1400
Wattage: 21
Base: 4-Pin (GX24q-3)
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)