This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, Dulux T, 21W, 3000K
Item #: 329957
Cat #: CF26DT/E/IN/21W/830/SS/ECO
UPC: 046135211003
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, Extended Life, Supersaver, 21 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1500, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 Sylvania Part # 21100
Overview
Compact Fluorescent Lamp, Extended Life, Supersaver, 21 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1500, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 Sylvania Part # 21100
Also known as: 046135211003, CF26DT/E/IN/21W/830/SS/ECO
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1500 |
Shape: | SLS (Triple Tube) |
Wattage: | 21 |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-3) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1500 |
Wattage: | 21 |
Base: | 4-Pin (GX24q-3) |
Color Rendering Index (CRI): | 82 |
Shape: | SLS (Triple Tube) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)