FUSETRON DUAL ELEMENT FUSE TYPE T

Item #: 32995

Cat #: T-6-1/4

UPC: 051712210645

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 6-1/4 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base

Overview

Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 6-1/4 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
-Pending Description-
Also known as: 051712210645, T-6-1/4

Specifications

Speed: Time Delay, Slow Blow
Material: Plastic
Mounting: Plug
Type: Time Delay, Plug Fuse
Volts AC: 125
Amps: 6.250
Speed: Time Delay, Slow Blow
Mounting: Plug
Volts AC: 125
Material: Plastic
Type: Time Delay, Plug Fuse
Amps: 6.250

Customer Reviews

No reviews for this product
(0)