GUIDE RITE CONDUIT & BOX SPT, 1/2", 3/4" CONDUIT SIZE

Item #: 329948

Cat #: BG812-S18-W2

UPC: 781011035761

Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.36lbs, Conduit size: 0.5" - 0.75", W2 series for #12 through 0.25" rod, Helps reduce drop wires by up to 66%
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.36lbs, Conduit size: 0.5" - 0.75", W2 series for #12 through 0.25" rod, Helps reduce drop wires by up to 66%
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011035761, BG812-S18-W2

Specifications

Diameter: 3/4 in, 1/2 in
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)