30 X 40MM PLATE AND

Item #: 32993

Cat #: 800F-11BE167

UPC: 781180188855

Sign In or Register to view pricing and more.
Documents & Guides
AB 800F-11BE167 30 X 40MM PLATE AND

Overview

AB 800F-11BE167 30 X 40MM PLATE AND
Also known as: 781180188855, 800F-11BE167

Specifications

Type: Midget
Length: 1 1/2 in
Family / Style: 800F
Mounting: Cartridge
Amps: 1.250
Interrupt Rating AC: 10 kA
Type: Midget
Family / Style: 800F
Amps: 1.250
Length: 1 1/2 in
Mounting: Cartridge
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)