Disconnect Switch, Class R Fusing Kit, 30A, 600VAC, Type TH

Item #: 329929

Cat #: TRK16B

UPC: 783164198102

Documents & Guides
Disconnect Switch, Class R Fusing Kit, 30 Amp, 600 Volt AC, Type TH, NEMA 1/3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Class R Fusing Kit, 30 Amp, 600 Volt AC, Type TH, NEMA 1/3R
Also known as: 783164198102, TRK16B

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 30
Class: R
Volts AC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R
Class: R
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)