
Ground Clamp, Cable to Water Pipe, 10 to 2 AWG, Cast Bronze
Item #: 329928
Cat #: C11D
UPC: 781810142349
Documents & Guides
Ground Clamp, Cable to Water Pipe or Copper Tube, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Silicon Bronze Hardware, Direct Burial Rated
Sign In or Register to view pricing and more.
Overview
Ground Clamp, Cable to Water Pipe or Copper Tube, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Silicon Bronze Hardware, Direct Burial Rated
For connecting grounding conductor to water pipe or copper tube, D indicates UL467 listed for direct burial in earth and concrete and are supplied with silicon bronze hardware.
Also known as: 781810142349, C11D
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Material: | Bronze |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 10 - 2 |
Diameter: | 3/4 in, 1/2 in, 1 in |
Standards: | California Proposition 65 |
Material: | Bronze |
Allowable Gauge Range: | 10 - 2 |
Customer Reviews
No reviews for this product
(0)