Meter Stack Module, 800A, 5 x 125A Socket, 1PH, Ring Type, NEMA 3R

Item #: 329903

Cat #: TMP8512R

UPC: 783164195101

Documents & Guides
Meter Stack Module, 800 Amp Total, 5 x 125 Amp Sockets, 4-Wire, 1-Phase, Ring Type, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Stack Module, 800 Amp Total, 5 x 125 Amp Sockets, 4-Wire, 1-Phase, Ring Type, NEMA 3R
Also known as: 783164195101, TMP8512R

Specifications

Sockets: 5
Amps: 125, 800
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 5
Mounting: Surface
Volts AC: 120/240
Amps: 125, 800
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)