CF26DD827ECO 50/CS 1/SKU

Item #: 32989

Cat #: CF26DD/827/ECO

UPC: 046135211133

Sign In or Register to view pricing and more.
Documents & Guides
DULUX 26W double compact fluorescent lamp with 2 pin base, 2700K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21113* *** Not for Sale in Vermont due to State Regulations ***

Overview

DULUX 26W double compact fluorescent lamp with 2 pin base, 2700K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21113* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135211133, CF26DD/827/ECO

Specifications

Wattage: 26
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Volts AC: 120
Lumens: 1710
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (G24d-3)
Wattage: 26
Shape: 2D (Double D)
Lumens: 1710
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G24d-3)

Customer Reviews

No reviews for this product
(0)