Service Entrance Sleeve, Aluminum, 6 to 2 AWG, CU/AL Rated

Item #: 329882

Cat #: ES2R4W

UPC: 781810141458

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Sleeve, Aluminum, 6 AWG to 4 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU(bbl A), #6 ACSR,#5 Str.-#6 Str.,#4 Sol. AL,,#5 Str.-#6 Str.,#4 Sol.CU(bbl B), bbl A:Red bbl B:Blue, BG or 5/8 Index

Overview

Service Entrance Sleeve, Aluminum, 6 AWG to 4 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ACSR,#1 Str.-#2 Str.,#1 Compt-#2 Compt AL,#1 Str.-#2 Str. CU(bbl A), #6 ACSR,#5 Str.-#6 Str.,#4 Sol. AL,,#5 Str.-#6 Str.,#4 Sol.CU(bbl B), bbl A:Red bbl B:Blue, BG or 5/8 Index
Also known as: 781810141458, ES2R4W

Specifications

Color: Red, Blue
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4
Color: Red, Blue
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6 - 4

Customer Reviews

No reviews for this product
(0)