This product may not be available in all locations.
2
more
Meter Module, 1200A, 4" Long, 4 Cross Bus Spacer, Replacement
Item #: 329868
Cat #: TMPS12
UPC: 783164194357
Sign In or Register to view pricing and more.
Documents & Guides
Meter Module, 1200 Amp, 4 Inch Long, 4 Cross Bus Spacer, Replacement
Overview
Meter Module, 1200 Amp, 4 Inch Long, 4 Cross Bus Spacer, Replacement
Also known as: 783164194357, TMPS12
Specifications
Mounting: | Surface |
Amps: | 1200 |
Length: | 4 in |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Length: | 4 in |
Amps: | 1200 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)